Jordan 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 570PHB-567P-BK

  • Zoro # G905836688


product price:  $772.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Medium
Standards
ETL/CETL Certified
Number of Lamps
1
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570PHB-567P-BK
Zoro #
G905836688
UPC #
685659134896
Country of Origin
China

Dimensions

Height
101.25"
Width
10"
Length
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Standards
ETL/CETL Certified
Number of Lamps
1
Housing Material
Aluminum
Watts
60
Dimmable
Yes
Series
Jordan
Rated Location
Wet
Shade Material
Glass
Style
Craftsman
Shade Finish
Clear Seedy

Description

Express a blend of contemporary and traditional style as you light up an exterior front or back yard. Make this black finish outdoor light an important part of a custom design scheme meant to call attention to a home or business structure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.