This item is Discontinued.

Z-Lite Jordan 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy 570PHM-500P120-BK

Jordan 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (Discontinued)

  • Mfr # 570PHM-500P120-BK
  • Zoro # G805836689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570PHM-500P120-BK
Zoro #
G805836689
UPC #
685659176834
Country of Origin
China

Dimensions

Height
132.75"
Width
8""

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
1
Housing Material
Aluminum
Bulb Base Type
Medium
Watts
60
Series
Jordan

Description

This outdoor post mounted fixture is a period-inspired exterior light that features black aluminum construction. This fixture has a clear seedy glass shade to beautifully illuminate the night.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.