This item is Discontinued.

Z-Lite Jordan 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy 570PHM-557P-BK

Jordan 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (Discontinued)

  • Mfr # 570PHM-557P-BK
  • Zoro # G705837069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570PHM-557P-BK
Zoro #
G705837069
UPC #
685659134865
Country of Origin
China

Dimensions

Length
12.5"
Width
12.5"
Height
108.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
ETL/CETL Certified
Dimmable
Yes
Bulb Base Type
Medium
Number of Lamps
1
Housing Material
Aluminum
Watts
60
Series
Jordan
Style
Craftsman
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Seedy

Description

From head to toe, this elegant outdoor light lifts the ambiance of a front or back yard space. Enjoy ornate design elements on its black finish base and frame, and the delicate effect of a clear glass cylindrical shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.