Jordan 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 570PHXL-518P-BK

  • Zoro # G405837031


product price:  $1,320.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Jordan
Bulb Base Type
Medium
Width
13"
Height
114"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570PHXL-518P-BK
Zoro #
G405837031
UPC #
685659143942
Country of Origin
China

Dimensions

Width
13"
Height
114"
Length
13"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Jordan
Bulb Base Type
Medium
Watts
60
Dimmable
Yes
Standards
ETL/CETL Certified
Housing Material
Aluminum
Number of Lamps
1
Shade Finish
Clear Seedy
Rated Location
Wet
Style
Craftsman
Shade Material
Glass

Description

Charming artistic elements enhance the look of this outdoor light. With a black finish, decorative base and clear glass shade, its village-inspired aesthetic works beautifully in a front or back yard space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.