Jordan 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 570PHXL-519P-BK

  • Zoro # G905837043


product price:  $1,172.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Jordan
Standards
ETL/CETL Certified
Dimmable
Yes
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570PHXL-519P-BK
Zoro #
G905837043
UPC #
685659134957
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
114"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Jordan
Standards
ETL/CETL Certified
Dimmable
Yes
Bulb Base Type
Medium
Housing Material
Aluminum
Number of Lamps
1
Watts
60
Style
Craftsman
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

Charming artistic elements jazz up the look of this outdoor light. With a black finish and clear glass shade, its village-inspired aesthetic works beautifully in a front or back yard space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.