Jordan 1 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 570PHB-564P-ORB

  • Zoro # G605836711


product price:  $1,040.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Bulb Base Type
Medium
Standards
ETL/CETL Certified
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570PHB-564P-ORB
Zoro #
G605836711
UPC #
685659135039
Country of Origin
China

Dimensions

Height
99.5"
Width
14.25"
Length
14.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Bulb Base Type
Medium
Standards
ETL/CETL Certified
Dimmable
Yes
Number of Lamps
1
Watts
60
Series
Jordan
Rated Location
Wet
Style
Craftsman
Shade Finish
Clear Seedy
Shade Material
Glass

Description

Gorgeous rubbed bronze starts off the design of this outdoor light with a bang. Be a little different as you show off the fruits of labor in a front walkway or back patio space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.