
Jordan 1 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
Mfr # 570PHM-519P-ORB
Zoro # G305836875
product price:Â $800.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Standards
ETL/CETL Certified
Height
108.5"
Width
10"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
570PHM-519P-ORB
Zoro #
G305836875
UPC #
685659134995
Country of Origin
China
Dimensions
Height
108.5"
Width
10"
Length
10"
Details
Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Standards
ETL/CETL Certified
Dimmable
Yes
Bulb Base Type
Medium
Watts
60
Series
Jordan
Number of Lamps
1
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy
Style
Craftsman
Description
Weave lighting into your elegant decor scheme with this gorgeous outdoor light. An elegantly simple frame and base with a rubbed bronze finish accentuate the charming village theme of a rounded shade.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.