Fixture Wall Outdoor 60W Glassenwillow, Victorian Brnz Amber Frosted Glass
- Mfr # 6315000
- Zoro # G008585087
product price:Â
$
68.99
/ea
Key Features
Voltage
120V
Width
7.28 in
Height
7.28"
Length
8.86"
Finish
Victorian Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6315000
- Zoro #
- G008585087
- UPC #
- 024034631504
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Victorian Bronze
- Description/Special Features
- Housing Material
- Steel/Glass
- Fixture Housing Color
- Victorian Bronze
Dimensions
- Width
- 7.28 in
- Height
- 7.28"
- Length
- 8.86"
Description
Add charming appeal to your home with the Westinghouse Glenwillow Outdoor One-Light Wall Lantern. This lantern's willow branch design is enhanced with a victorian bronze finish. The fixture's amber frosted glass adds welcoming light. Install this lantern by your front or back entryway or garage door. It can also serve as an accent for your porch, deck, or balcony. The fixture uses one medium-base bulb, 60-watt maximum not included. The timeless design and durable craftsmanship of Westinghouse's outdoor lighting fixtures ensures lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63150.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.