Jordan 1 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 570PHXL-564P-ORB

  • Zoro # G305836899


product price:  $1,320.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Bulb Base Type
Medium
Watts
60
Number of Lamps
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
570PHXL-564P-ORB
Zoro #
G305836899
UPC #
685659135060
Country of Origin
China

Dimensions

Height
109.5"
Width
14.25"
Length
14.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Bulb Base Type
Medium
Watts
60
Number of Lamps
1
Standards
ETL/CETL Certified
Dimmable
Yes
Series
Jordan
Shade Finish
Clear Seedy
Rated Location
Wet
Style
Craftsman
Shade Material
Glass

Description

Enticing artistic details add interest to the exceptional look of this outdoor post light. Rubbed bronze offers a rich finish to an ornate pole and charming lantern top.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.