Zoro Homepage

Jordan 1 Light Outdoor Wall Sconce, Black And Clear Seedy

  • Mfr # 570B-BK

  • Zoro # G405836751


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Width
10"
Height
16.75"
Length
11.25"
Series
Jordan
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570B-BK
Zoro #
G405836751
UPC #
685659132380
Country of Origin
China

Dimensions

Width
10"
Height
16.75"
Length
11.25"
Canopy Dimensions
5-3/4 in x 8-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Jordan
Watts
60
Finish
Black
Standards
ETL/CETL Certified
Housing Material
Aluminum
Number of Lights
1
Style
Craftsman
Dimmable
Yes
Shade Material
Glass
Rated Location
Wet
Bulb Base
Medium
Shade Finish
Clear Seedy

Description

The perfect combination of classic and modern design, this outdoor wall light crafts a multidimensional glow. Add structure with clean lines in a deep black hue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.