Zoro Homepage

Kaden 2-Light Wall Sconce, 11 in W, Matte Black

  • Mfr # 3045-2S-MB

  • Zoro # G016319810


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Standards
CETL
Series
Kaden
Width
11 in
Housing Material
Steel
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3045-2S-MB
Zoro #
G016319810
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Length
5.75 in
Height
9 in

Details

Standards
CETL
Series
Kaden
Item
Wall Sconce
Housing Material
Steel
Finish
Matte Black
Watts
60W
Dimmable
Yes
Lamp Base
Candelabra
Number of Bulbs
2
Shade Material
Stone
Canopy/Backplate
7.5" W x 5" H
Rated Location
Damp
Shade Finish
Alabaster

Description

Where form meets contrast, beauty finds balance. This two-light sconce pairs the bold simplicity of matte black with the soft, organic glow of solid alabaster spheres. Its clean lines and sculptural backplate make a refined statement on any wall, offering ambient light with an edge of modern artistry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.