Zoro Homepage

Kaden 8-Light Chandelier, 36.5 in W, Modern Gold

  • Mfr # 3045-8MGLD

  • Zoro # G116319826


product price: $674.00
/ea
Free Shipping & Returns

Key Features

Height
29.25 in
Width
36.5 in
Shade Material
Stone
Fixture Wattage
60W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3045-8MGLD
Zoro #
G116319826
UPC #
-
Country of Origin
China

Dimensions

Height
29.25 in
Width
36.5 in
Length
36.5 in

Details

Shade Material
Stone
Fixture Wattage
60W
Dimmable
Yes
Series
Kaden
Number of Lights
8
Lamp Base
Candelabra
Standards
CETL
Material
Steel
Housing Finish
Modern Gold
Item
Chandelier
Shade Finish
Alabaster
Rated Location
Damp
Canopy/Backplate
5.125" L x 5.125" W

Description

Looking for an effortless fusion of warmth, balance, and beauty? The modern gold frame of this stunning eight-light chandelier curves gracefully around eight alabaster spheres, each one glowing with a natural, calming light. It brings softness to high ceilings and a golden tone to every gathering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.