This item is Discontinued.

Z-Lite Kaleb 5 Light Vanity, Chrome & Matte Opal 3029-5V-CH-LED

Kaleb 5 Light Vanity, Chrome & Matte Opal (Discontinued)

  • Mfr # 3029-5V-CH-LED
  • Zoro # G105835139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3029-5V-CH-LED
Zoro #
G105835139
UPC #
685659069907
Country of Origin
China

Dimensions

Height
4.875"
Width
42.75"

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Shade Material
Glass
Lamp Watts
4
Series
Kaleb

Description

Low profile rectangular matte opal shades mounted squarely atop the trestle frames of the Kaleb family. These fixtures are available finished in brushed nickel, bronze, or chrome.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.