Katerina 4 Light Chandelier, Brushed Nickel, 16 In W x 27 In H

  • Mfr # 1950-4C-BN

  • Zoro # G915558723


product price:  $612.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Shade Material
Fabric
Width
16 in
Cord Length
110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1950-4C-BN
Zoro #
G915558723
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Cord Length
110 in
Length
16 in
Height
27 in
Chain Length
72 in
Canopy Dimensions
4.7" L x 4.7" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Shade Material
Fabric
Bulb Included
No
Shade Color
White
Collection
Katerina
Standards
CETL
Style
Architectural, Transitional, Contemporary, Classical, Restoration, Coastal
Number of Lights
4
Dimmable
Yes
Frame Material
Steel + Glass
Bulb Base Type
Candelabra
Frame Finish
Brushed Nickel
Location Rating
Dry
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Sloped Ceiling Compatible
Yes

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.