Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Katie 1 Light Chandelier, Rubbed Brass & Rubbed Brass

  • Mfr # 6014-12RB

  • Zoro # G905835629


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Standards
CUL/cETLu
Series
Katie
Material
Iron
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6014-12RB
Zoro #
G905835629
UPC #
685659158670
Country of Origin
India

Dimensions

Width
12"
Height
9.5"
Length
12"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Rubbed Brass
Standards
CUL/cETLu
Series
Katie
Material
Iron
Color
Rubbed Brass
Housing Material
Iron
Style
Transitional, Modern, Restoration, Urban
Dimmable
Yes
Number of Lights
1
Bulb Base
Medium
Rated Location
Dry

Description

The festive design of the Katie one-light mini-pendant offers inspiring attitude to dress up a casual space. Crafted of warm rubbed brass finish iron, this delightful fixture features a sleek conical shade with cutout holes that let light shine through. Punctuate a favorite dining space, kitchen, or nook with this pendant that offers adjustable hanging lengths and may be mounted on a sloped ceiling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.