Kawan 1 Light Flush Mount, 20in. W x 5.25in. L, Matte White and Modern Gold

  • Mfr # 1014F20-MW-MGLD-LED

  • Zoro # G612674689


product price:  $410.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Length
5.25 in
Lamp Type
LED-Integrated
Height
3 in
Watts
50W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1014F20-MW-MGLD-LED
Zoro #
G612674689
UPC #
685659200881
Country of Origin
China

Dimensions

Length
5.25 in
Width
20 in
Height
3 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
LED-Integrated
Watts
50W
Dimmable
Dimmable
Finish
Matte White, Modern Gold
Item
Flush Mount
CRI
CRI>90
Features
Sloped Ceiling Compatible
Glass Finish
Frosted
Standards
ETL/CETL Certified
Includes
Bulbs
Series
Kawan
Shade Material
Acrylic
Number of Lights
1
Frame Material
Steel
Location Rating
Damp

Description

Bring sophisticated lighting to a bedroom or den with this modern one-light flush mount ceiling light. From the Kawan collection, it pairs a steel shade with a two-tone finish in matte white with a modern gold interior, adding wonderful warmth and ambiance to your space. The lamp includes integrated LEDs, ensuring energy efficiency in your modern home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.