Zoro Homepage

Kawan 1 Light Flush Mount, 20in. W x 5.25in. L, Modern Gold

  • Mfr # 1014F20-MGLD-LED

  • Zoro # G312674743


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
LED-Integrated
Height
3 in
Watts
50W
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014F20-MGLD-LED
Zoro #
G312674743
UPC #
685659200874
Country of Origin
China

Dimensions

Length
5.25 in
Width
20 in
Height
3 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
LED-Integrated
Watts
50W
Dimmable
Dimmable
Finish
Modern Gold
Item
Flush Mount
Includes
Bulbs
Series
Kawan
Glass Finish
Frosted
CRI
CRI>90
Features
Sloped Ceiling Compatible
Standards
ETL/CETL Certified
Number of Lights
1
Frame Material
Steel
Shade Material
Acrylic
Location Rating
Damp

Description

Modern gold finishing introduces a sense of sophistication to the simple silhouette of a modern one-light flush mount ceiling light. Its round profile is paired with a slightly domed frosted acrylic diffuser, delivering soft, inviting illumination for a living area or bedroom.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.