Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Z-Lite Kayla 1 Light Vanity, Bronze & Matte Opal 7001-1S-BRZ

Kayla 1 Light Vanity, Bronze & Matte Opal (Discontinued)

  • Mfr # 7001-1S-BRZ
  • Zoro # G605841319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7001-1S-BRZ
Zoro #
G605841319
UPC #
685659066968
Country of Origin
China

Dimensions

Height
8.5"
Length
6"
Width
4.875"
Canopy Dimensions
4-3/4 in x 8 in

Details

Item
Wall Sconce
Housing Finish
Bronze
Number of Lights
1
Style
transitional; fusion
Shade Material
Glass
Lamp Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Series
Kayla
Housing Material
Steel
Shade Finish
Matte Opal
Bulb Base
Medium
Rated Location
Dry

Description

The Kayla collection features contemporary lines which are contrasted with Matte Opal shades atop Chrome, Brushed Nickel and Bronze fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.