This item is Discontinued.

Z-Lite Kayla 1 Light Vanity, Chrome & Matte Opal 7001-1S-CH

Kayla 1 Light Vanity, Chrome & Matte Opal (Discontinued)

  • Mfr # 7001-1S-CH
  • Zoro # G205841238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7001-1S-CH
Zoro #
G205841238
UPC #
685659066975
Country of Origin
China

Dimensions

Height
8.5"
Length
6"
Width
4.875"
Canopy Dimensions
4-3/4 in x 8 in

Details

Item
Wall Sconce
Housing Finish
Chrome
Number of Lights
1
Style
transitional; fusion
Shade Material
Glass
Lamp Watts
100
Housing Material
Steel
Series
Kayla
Standards
CUL/cETLu
Dimmable
Yes
Shade Finish
Matte Opal
Rated Location
Dry
Bulb Base
Medium

Description

The Kayla collection features contemporary lines which are contrasted with Matte Opal shades atop Chrome, Brushed Nickel and Bronze fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.