Z-Lite
Kayla 4 Light Vanity, Chrome & Matte Opal
Mfr # 7001-4V-CH
Zoro # G805834401
Free Shipping & Returns
$228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25"
- Width 30.375"
- Housing Finish Chrome
- Number of Lights 4
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar Outdoor String Lights, White (50-120)
- SYLVANIA Ceramic Metal Halide HID Bulb, 70W, 3000K (MC70T6/U/G12/830)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 36 Foot, 18 Bulb, Dimmable, Color Changing (SY-SL5C01)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8567)
- LIGHT EFFICIENT DESIGN Efficient Lighting EL-252-03-E Modern 3-Light 15W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (EL-252-03-E)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- LITHONIA LIGHTING LED Vanity Light, White Acrylic, 120/277V (FMVCCLS 24IN MVOLT 30K35K40K 90CRI BN M6)
- PROGRESS LIGHTING Replay Three-Light Bath/Vanity (P2159-31)
- GALLAGHER M30 Elec Energizer 5Mi (G331434)
- NUVO 4 Light 24 in. Vanity Strip Polished Brass (SF77-189)
- ZENITH METAL Cabinet Med Top Light (701L)
- Z-Lite Vanity Lights