Shop HOMEROOTS
See all product information
Create Account
Matte Black LED Short Cone Wall Light
- Mfr # 398821
- Zoro # G023525723
product price:Â
$
94.99
/ea
Key Features
Height
6-1/2 in
Assembly Required
No Assembly Needed
Width
4 1/2 in
Length
4-1/2 in
Fixture Housing Color
Antiqued Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398821
- Zoro #
- G023525723
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 6-1/2 in
- Width
- 4 1/2 in
- Length
- 4-1/2 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Antiqued Bronze
Description
Elevate the look of your interior or exterior with this Matte Black LED Short Cone Wall Light. The wall sconce is shaped like a short cone and has a tapered shape to it finished in a matte black color. This shape is attached to a circular wall mount by a thick metal rod allowing you to hang this light up easily. The LED bulb has a very bright yet ambient light and is diffused by the cover at the bottom of the sconce. Use this light inside your home or outdoors near your front door. Use it in a group or on its own, the options are endless. 4.5 in H x 4.5 in W x 6.5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.