Kendrick 1 Light Wall Sconce, 4.75in. W x 8in. H, Brushed Nickel

  • Mfr # 745-1S-BN

  • Zoro # G712674633


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
8 in
Width
4.75 in
Dimmable
Dimmable
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745-1S-BN
Zoro #
G712674633
UPC #
685659196979
Country of Origin
China

Dimensions

Height
8 in
Width
4.75 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
60W
Lamp Type
Medium
Series
Kendrick
Standards
UL/ CUL Certified
Location Rating
Damp
Shade Material
Glass
Frame Material
Steel
Number of Lights
1
Shade Finish
Matte Opal

Description

The gently rounded shape of the Kendrick vanity series brings an organic feel to the matte opal glass shades. Able to enhance any bath setting from traditional and transitional to contemporary, Kendrick can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Luxe Gold finishes.Gentle curvature adds interest and soft appeal to this modern one-light wall sconce from the Kendrick collection. Its restrained presence complements in industrial, mid-century and urban spaces, creating an inviting look and feel. Matte opal glass is chosen for its shade, gently diffusing illumination and adding soothing simplicity to a brushed nickel finish.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.