Zoro Homepage

Kinsley 1 Light Flush Mount, Chrome And Clear Seeded

  • Mfr # 340F1-CH

  • Zoro # G205835473


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Length
5.25"
Width
5.25"
Height
9.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340F1-CH
Zoro #
G205835473
UPC #
685659175523
Country of Origin
China

Dimensions

Length
5.25"
Width
5.25"
Height
9.5"
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Series
Kinsley
Standards
CUL/cETLu
Number of Light Bulbs Required
1
Rated Location
Damp
Shade Material
Glass
Shade Finish
Clear Seeded

Description

Inspired by the metropolitan lifestyle, this flush mount wall light brings stunning illumination to hallways, bedrooms, home offices and much more. With a seeded glass shade and steel frame in a brushed nickel finish, it provides a beautiful accent to any interior.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.