Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kinsley 1 Light Pendant, Chrome And Clear Seeded

  • Mfr # 340P12-CH

  • Zoro # G105841055


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Height
18.25"
Length
12"
Width
12"
Number of Lights
1
Style
Transitional, traditional, metropolitan, classical, restoration, urban inspired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340P12-CH
Zoro #
G105841055
UPC #
685659172706
Country of Origin
China

Dimensions

Height
18.25"
Length
12"
Width
12"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Transitional, traditional, metropolitan, classical, restoration, urban inspired
Shade Material
Glass
Item
Pendant
Finish
Chrome
Watts
100
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Series
Kinsley
Shade Finish
Clear Seeded
Bulb Base
Medium
Rated Location
Dry

Description

A modern take on a classic design, this chrome pendant light will add illumination and style to kitchen islands, breakfast bars and more. The seeded glass shade is balanced by the cylindrical silhouette which elegantly diffuses the light and creates a soft glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.