Zoro Homepage

Kinsley 1 Light Pendant, Matte Black And Clear Seeded

  • Mfr # 340P12-MB

  • Zoro # G205841115


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Height
18.25"
Length
12"
Width
12"
Number of Lights
1
Style
Transitional, traditional, metropolitan, classical, restoration, urban inspired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340P12-MB
Zoro #
G205841115
UPC #
685659172690
Country of Origin
China

Dimensions

Height
18.25"
Length
12"
Width
12"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
Transitional, traditional, metropolitan, classical, restoration, urban inspired
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Material
Steel
Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Series
Kinsley
Shade Finish
Clear Seeded
Bulb Base
Medium
Rated Location
Dry

Description

A modern take on a classic design, this matte black pendant light will add illumination and style to kitchen islands, breakfast bars and more. The seeded glass shade is balanced by the cylindrical silhouette which elegantly diffuses the light and creates a soft glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.