Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kipton 1 Light Mini Pendant, Rubbed Brass & Clear

  • Mfr # 3037MP-RB

  • Zoro # G805841584


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Length
6"
Number of Lights
1
Style
Transitional, Metropolitan, Classical, Restoration, industrial
Shade Material
Glass
Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3037MP-RB
Zoro #
G805841584
UPC #
685659173871
Country of Origin
China

Dimensions

Height
10"
Length
6"
Width
6"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Transitional, Metropolitan, Classical, Restoration, industrial
Shade Material
Glass
Item
Mini Pendant
Finish
Rubbed Brass
Material
Steel
Series
Kipton
Standards
CUL/cETLu
Watts
60
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.