Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kipton 1 Light Pendant, Rubbed Brass & Clear

  • Mfr # 3037P11-RB

  • Zoro # G505841587


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Length
11"
Number of Lights
1
Style
Transitional, Metropolitan, Classical, Restoration, industrial
Shade Material
Glass
Finish
Rubbed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3037P11-RB
Zoro #
G505841587
UPC #
685659173819
Country of Origin
China

Dimensions

Height
11.5"
Length
11"
Width
11"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
Transitional, Metropolitan, Classical, Restoration, industrial
Shade Material
Glass
Item
Pendant
Finish
Rubbed Brass
Watts
60
Series
Kipton
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.