Zoro Homepage

Kirkland 1 Light Mini Pendant, Rustic Mahogany

  • Mfr # 472MPR-RM

  • Zoro # G205841672


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Height
10"
Length
7"
Number of Lights
1
Style
Restoration
Finish
Rustic Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472MPR-RM
Zoro #
G205841672
UPC #
685659139716
Country of Origin
China

Dimensions

Height
10"
Length
7"
Width
7"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
Restoration
Item
Mini Pendant
Finish
Rustic Mahogany
Material
Steel
Standards
ETL/CETL Certified
Series
Kirkland
Dimmable
Yes
Watts
100
Rated Location
Dry
Bulb Base
Medium

Description

Complete with an elongated silhouette, this one-light mini pendant looks beautiful in any modern bathroom. Rustic mahogany marries a sleek and open faux barnwood frame to create the perfect combination of timeless class and rich industrialism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.