Zoro Homepage

Kirkland 1 Light Wall Sconce, Ashen Barnboard

  • Mfr # 472-1S-ABB

  • Zoro # G205841634


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Width
4.75"
Dimmable
Yes
Finish
Ashen Barnboard
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-1S-ABB
Zoro #
G205841634
UPC #
685659140040
Country of Origin
China

Dimensions

Height
8.5"
Width
4.75"
Length
4.5"
Canopy Dimensions
4-3/4 in x 7-1/4 in

Details

Dimmable
Yes
Finish
Ashen Barnboard
Item
Wall Sconce
Standards
ETL/CETL Certified
Housing Material
Steel
Lamp Watts
100
Series
Kirkland
Rated Location
Damp
Bulb Base
Medium
Number of Lights
1
Style
Restoration
Frame Material
Steel

Description

Cast a bright glow over a living room or hallway with the exposed lightbulb from this industrial one-light wall sconce. The backplate is constructed of faux barnwood and accents with ashen barnboard hardware accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.