Zoro Homepage

Kirkland 3 Light Pendant, Ashen Barnboard

  • Mfr # 472-3P-ABB

  • Zoro # G105841604


product price: $404.00
/ea
Free Shipping & Returns

Key Features

Length
12"
Number of Lights
3
Style
Restoration
Finish
Ashen Barnboard
Series
Kirkland
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-3P-ABB
Zoro #
G105841604
UPC #
685659139808
Country of Origin
China

Dimensions

Height
24"
Length
12"
Width
12"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in
Chain Length
72 in

Details

Number of Lights
3
Style
Restoration
Item
Pendant
Finish
Ashen Barnboard
Series
Kirkland
Dimmable
Yes
Material
Steel
Standards
ETL/CETL Certified
Watts
100
Rated Location
Dry
Bulb Base
Medium

Description

Stunning in an entryway, this three-light faux barnwood pendant looks beautiful when paired with a modern motif. The open cage-inspired silhouette highlights exposed lightbulbs in an ashen finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.