Zoro Homepage

Kirkland 5 Light Pendant, Ashen Barnboard

  • Mfr # 472B20-ABB

  • Zoro # G605841807


product price: $544.00
/ea
Free Shipping & Returns

Key Features

Length
20"
Number of Lights
5
Style
Restoration
Finish
Ashen Barnboard
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472B20-ABB
Zoro #
G605841807
UPC #
685659139969
Country of Origin
China

Dimensions

Height
19.75"
Length
20"
Width
20"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
5
Style
Restoration
Item
Pendant
Finish
Ashen Barnboard
Material
Steel
Standards
ETL/CETL Certified
Watts
100
Series
Kirkland
Dimmable
Yes
Bulb Base
Medium
Rated Location
Dry

Description

Full of industrial charm, this five-light pendant light brightens up entryways and living rooms. With an open geometric frame constructed of faux barnwood, the sleek silhouette highlights exposed lightbulbs along a distressed ashen hue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.