Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirkland 5 Light Pendant, Rustic Mahogany

  • Mfr # 472-5P-RM

  • Zoro # G005841711


product price: $516.00
/ea
Free Shipping & Returns

Key Features

Height
31"
Length
16"
Number of Lights
5
Style
Restoration
Finish
Rustic Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-5P-RM
Zoro #
G005841711
UPC #
685659139815
Country of Origin
China

Dimensions

Height
31"
Length
16"
Width
16"
Cord/Wire Length
120 in
Chain Length
72 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
5
Style
Restoration
Item
Pendant
Finish
Rustic Mahogany
Material
Steel
Standards
ETL/CETL Certified
Dimmable
Yes
Series
Kirkland
Watts
100
Rated Location
Dry
Bulb Base
Medium

Description

Exposed lightbulbs from this five-light pendant light complete an industrial motif. Sleekly designed, the faux barnwood frame features a rustic mahogany finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.