Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirkland 8 Light Island/Billiard, Ashen Barnboard

  • Mfr # 472-8L-ABB

  • Zoro # G605841890


product price: $858.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Ashen Barnboard
Color
Ashen Barnboard
Standards
ETL/CETL Certified
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-8L-ABB
Zoro #
G605841890
UPC #
685659139846
Country of Origin
China

Dimensions

Height
10.25"
Length
44"
Width
13"
Canopy Dimensions
15-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Ashen Barnboard
Color
Ashen Barnboard
Standards
ETL/CETL Certified
Housing Material
Steel
Dimmable
Yes
Style
Restoration
Series
Kirkland
Material
Steel
Number of Lights
8
Rated Location
Dry
Bulb Base
Medium

Description

Complete an industrial theme with the cage-like silhouette of this eight-light pendant light. Sleek lines and ashen accents create intrigue that frames the exposed lightbulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.