Zoro Homepage

Kraken 10 Light Island/Billiard

  • Mfr # 463-30HBRZ-OBR

  • Zoro # G705843336


product price: $696.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
30"
Width
30"
Height
28.5"
Frame Material
Steel
Frame Finish
Hammered Bronze + Olde Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
463-30HBRZ-OBR
Zoro #
G705843336
UPC #
685659084962
Country of Origin
China

Dimensions

Length
30"
Width
30"
Height
28.5"
Chain Length
5x12" + 1x6" + 1x3" Rods
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Frame Material
Steel
Frame Finish
Hammered Bronze + Olde Brass
Number of Lights
8
Light Bulb Wattage
60 W
Bulb Base Type
Candelabra
Dimmable
Yes
Series
Cavallo
UL Listed
CUL/cETLu
Style
contemporary; transitional;
Rated Location
Dry

Description

Warm and inviting, the finish combination of hammered bronze and Olde brass eight-light pendant light brings an enticing accent that captures attention. Light up a main living or dining space with this creatively designed fixture featuring an open orb made from flat iron ribbons and an interior bulb base hosting eight charming candelabra-style bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.