This item is Discontinued.

Z-Lite Kraken 4 Light Vanity, Matte Black & Clear 466-4V-MB-OBR

Kraken 4 Light Vanity, Matte Black & Clear (Discontinued)

  • Mfr # 466-4V-MB-OBR
  • Zoro # G805834876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466-4V-MB-OBR
Zoro #
G805834876
UPC #
685659136326
Country of Origin
China

Dimensions

Height
11"
Length
7"
Width
30"
Canopy Dimensions
30 in x 5 in

Details

Item
Vanity
Housing Finish
Matte Black + Olde Brass
Number of Lights
4
Style
Industrial
Shade Material
Glass
Standards
ETL/CETL Certified
Series
Kraken
Lamp Watts
100
Housing Material
Steel
Dimmable
Yes
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium

Description

Olde brass sends a warm, sensuous look as a finish to the mount of this four-light bath light. With delicate clear glass shades and contrasting matte black accents, this fixture beautifully frames a vanity or sink space as it delivers a rich feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.