Zoro Homepage

Kraken 5 Light Chandelier, Matte Black & Clear

  • Mfr # 466-5MB-OBR

  • Zoro # G805835989


product price: $446.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Matte Black + Olde Brass
Housing Material
Steel
Style
Industrial
Series
Kraken
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466-5MB-OBR
Zoro #
G805835989
UPC #
685659136364
Country of Origin
China

Dimensions

Height
26.5"
Length
25"
Width
25"
Chain Length
72 in
Canopy Dimensions
5-1/4 in x 5-1/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Matte Black + Olde Brass
Housing Material
Steel
Style
Industrial
Series
Kraken
Material
Steel
Dimmable
Yes
Number of Lights
5
Color
Matte Black + Olde Brass
Standards
ETL/CETL Certified
Shade Material
Glass
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear

Description

Add intrigue and captivating beauty to a transitional space with this elegant fixture. A circular silhouette with an olde brass and matte black finish frame shows off delicate clear glass shades, making this five-light chandelier an exceptional addition to a transitional dining or living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.