Zoro Homepage

Kraken 5 Light Vanity, Matte Black & Clear

  • Mfr # 466-5V-MB-OBR

  • Zoro # G805834814


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
7"
Housing Finish
Matte Black + Olde Brass
Number of Lights
5
Style
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466-5V-MB-OBR
Zoro #
G805834814
UPC #
685659136340
Country of Origin
China

Dimensions

Height
11"
Length
7"
Width
38"
Canopy Dimensions
38 in x 5 in

Details

Item
Vanity
Housing Finish
Matte Black + Olde Brass
Number of Lights
5
Style
Industrial
Shade Material
Glass
Series
Kraken
Housing Material
Steel
Dimmable
Yes
Lamp Watts
100
Standards
ETL/CETL Certified
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Dramatic elegance proves captivating in a transitional master or guest bath suite. This five-light bath light blends olde brass and matte black in a rectangular frame hosting five delicate clear glass shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.