This item is Discontinued.

Z-Lite Lagoon 15 Light Chandelier, Brushed Nickel & Matte Opal 704-15-BN

Lagoon 15 Light Chandelier, Brushed Nickel & Matte Opal (Discontinued)

  • Mfr # 704-15-BN
  • Zoro # G105836068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704-15-BN
Zoro #
G105836068
UPC #
685659020632
Country of Origin
China

Dimensions

Length
42"
Width
42"
Height
45"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Brushed Nickel
Material
Steel
Style
regional; spanish
Standards
CUL/cETLu
Number of Lights
15
Housing Material
Steel
Series
Lagoon
Dimmable
Yes
Shade Material
Glass
Shade Finish
Matte Opal
Bulb Base
Medium
Rated Location
Dry

Description

With its fifteen uniquely shaped matte opal shades, this brushed nickel finished chandelier will dazzle any onlooker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.