This item is Discontinued.

Z-Lite Lagoon 15 Light Chandelier, Matte Black & Matte Opal 703-15-MB

Lagoon 15 Light Chandelier, Matte Black & Matte Opal (Discontinued)

  • Mfr # 703-15-MB
  • Zoro # G605835813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703-15-MB
Zoro #
G605835813
UPC #
685659020472
Country of Origin
China

Dimensions

Width
42"
Length
42"
Height
45"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Dimmable
Yes
Housing Material
Steel
Material
Steel
Style
regional; spanish
Standards
CUL/cETLu
Color
Matte Black
Number of Lights
15
Series
Lagoon
Bulb Base
Medium
Shade Material
Glass
Rated Location
Dry
Shade Finish
Matte Opal

Description

All fifteen lights of this matte black chandelier, encased in matte opal-shaded bowls, will fill any room with an exquisite glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.