Zoro Homepage

Lagoon 2 Light Ceiling, Matte Black & Matte Opal

  • Mfr # 703F2-MB

  • Zoro # G605835967


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Length
15"
Width
15"
Watts
60
Dimmable
Yes
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703F2-MB
Zoro #
G605835967
UPC #
685659020571
Country of Origin
China

Dimensions

Length
15"
Width
15"
Height
9"
Canopy Dimensions
11 in x 11 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Housing Material
Steel
Number of LEDs
Medium
Standards
CUL/cETLu
Series
Lagoon
Number of Light Bulbs Required
2
Shade Material
Glass
Rated Location
Dry
Shade Finish
Matte Opal

Description

This simple but stunning two light ceiling light has a matte black finish and a matte opal shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.