Zoro Homepage

Lagoon 2 Light Semi Flush Mount, Matte Black & Matte Opal

  • Mfr # 703SF-MB

  • Zoro # G405841076


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Matte Opal
Height
14-3/4 in
Length
15 in
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703SF-MB
Zoro #
G405841076
UPC #
685659020625
Country of Origin
China

Dimensions

Height
14-3/4 in
Width
15 in
Length
15 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Lagoon
Item
Semi Flush Mount
Finish
Matte Black
Glass Color
Matte Opal
Standards
CUL/cETLu
Number of Light Bulbs Required
2
Shade Material
Glass
Dimmable
Yes
Frame Finish
Matte Black
Bulb Wattage
100 W
Rated Location
Dry
Frame Material
Steel
Bulb Base
Medium
Shade Finish
Matte Opal

Description

Add some elegance to your home with this two light semi-flush mount, with a matte black finish and matte opal shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.