Zoro Homepage

Lagoon 3 Light Ceiling, Matte Black & Matte Opal

  • Mfr # 703F3-MB

  • Zoro # G105835917


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Length
18.5"
Width
18.5"
Height
10.25"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703F3-MB
Zoro #
G105835917
UPC #
685659020588
Country of Origin
China

Dimensions

Length
18.5"
Width
18.5"
Height
10.25"
Canopy Dimensions
13 in x 13 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Series
Lagoon
Number of LEDs
Medium
Number of Light Bulbs Required
3
Rated Location
Dry
Shade Material
Glass
Shade Finish
Matte Opal

Description

This simple but stunning three light ceiling light has a matte black finish and a matte opal shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.