
Lauren Vanity, 2-Light, 16 In.W x 6.5 In.L x 8.5 In.H, Brushed Nickel/Clear
Mfr # 819-2V-BN
Zoro # G811799886
product price:Â $254.00
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Length
6.5 in
Number of Lights
2
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
819-2V-BN
Zoro #
G811799886
UPC #
685659179019
Country of Origin
China
Dimensions
Height
8.5 in
Length
6.5 in
Width
16 in
Canopy Dimensions
7-1/2 in x 5 in
Backplate Dimensions
7.5 x 5
Details
Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
transitional, traditional, coastal, Sleek, Classical, Modern
Collection Name
Lauren
Shade Material
Glass
Housing Material
Steel
Lamp Watts
100
Standards
CUL/cETLu
Lamp Included
No
Series
Lauren
Dimmable
Yes
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium
Shade Finish/Color
Clear
Location Rating
Damp
Frame Finish
Brushed Nickel
Frame Material
Steel
Description
Long, lean lines encourage the clean, simple precision of this modern two-light vanity sconce. Perfect for delivering bright, direct illumination, the sconce features a pair of flared shades, each crafted in clear glass and perched within a brushed nickel finish frame. Mount this sconce with lights up or down to create a spa-like bathroom ambiance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.