Shop LITHONIA LIGHTING

LEDVanityLght, Wht, Alum(TrimFrame), 2ftL

  • Mfr # FMVCSLS 24IN MVOLT 30K35K40K 90CRI BN M6
  • Zoro # G408389780

product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Height
2
Voltage
120 to 277V AC
Overall Length
2 ft
For Bulb Type
LED
Series
FMVCSLS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FMVCSLS 24IN MVOLT 30K35K40K 90CRI BN M6
Zoro #
G408389780
UPC #
00191848792117
Country of Origin
China
Item
LED Vanity Light
Housing Finish
Brushed Nickel
Voltage
120 to 277V AC
For Bulb Type
LED
Series
FMVCSLS
Color Rendering Index
90
Light Output
1,550 lm
Compliance Type
CA Title 24
Lighting Certification
ENERGY STAR
Rated Life
50,000 hr
Lighting Technology
LED
Housing Color
White
Standards
cULus
Maximum Operating Temperature
25 Degrees C
Environmental Rating
Damp Location Rated
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Color Temperature
3000K, 3500K, 4000K
Dimming Method
0-10V
Fixture Type
Vanity
Light Color
White
Maximum Fixture Wattage
27 W
Ballast Type
Electronic
Dimmable
Yes
Lens Material
Polycarbonate
Housing Material
Aluminum (Trim Frame)
Ambient Temperature - Maximum
25 Degrees C
Emergency Battery Backup
No
Color Selectable
Selectable
Lumen Selectable
Not Selectable

Dimensions

Height
2
Length
21
Overall Length
2 ft
Manufacturer Warranty Length
5 yr
Overall Width
4 1/2 in
Overall Height
2 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
2 ft

Description

LED Vanity Light, Diameter Not Applicable, Overall Length 2 ft, Series FMVCSLS, Light Output 1,550 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Maximum Fixture Wattage 27 W, Voltage 120 to 277V AC, Overall Height 2 in, Overall Width 4 1/2 in, Housing Color White, Housing Finish Brushed Nickel, Housing Material Aluminum (Trim Frame), Dimmable Yes, Lens Material Polycarbonate, Compliance Type CA Title 24, Lighting Technology LED, Ballast Type Electronic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.