Laurent 1 Light Outdoor Post Mount Fixture, 34.5in. W x 133.75in. H, Black

  • Mfr # 597PHB-4-5010P-BK

  • Zoro # G012668684


product price:  $2,148.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Laurent
Standards
SGS
Number of Lamps
4
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597PHB-4-5010P-BK
Zoro #
G012668684
UPC #
685659197938
Country of Origin
China

Dimensions

Height
133.75 in
Width
34.5 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Laurent
Standards
SGS
Number of Lamps
4
Watts
60W
Dimmable
Dimmable
Lens Material
Glass
Bulb Type
Medium
Frame Material
Aluminum
Shade Finish
Opal
Location Rating
Wet

Description

When it comes to a design that will look fresh for decades, it's hard to beat the allure of Mid-century Modern. The Laurent outdoor lighting series epitomizes the appeal of clean lines paired with supreme function, a primary tenet of Mid-century Modern design. Simple globes in opal white glass provide bright illumination diffused light, while the versatile Black finish grounds the look. Choose from a full assortment of styles, from one and two light sconces, hanging and post lanterns, to multi-light configurations, including up-and-downlight versions.This one-light outdoor post mount fixture from the Laurent collection embodies the whimsical creativity famous in Mid-Century Modern designs. Emulate a retro feel in a front yard or walkway with this epic light fixture fashioned of versatile black finish aluminum in a simple yet sophisticated base. A charming opal glass globe shade steals the show with artistry and festivity.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.