Laurent 3 Light Outdoor Post Mount Fixture, 30in. W x 100in. H, Black

  • Mfr # 599MP3-564P-BK

  • Zoro # G012668622


product price:  $1,362.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
3
Series
Laurent
Height
100 in
Bulb Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599MP3-564P-BK
Zoro #
G012668622
UPC #
685659197907
Country of Origin
China

Dimensions

Height
100 in
Width
30 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
3
Series
Laurent
Bulb Type
Medium
Standards
SGS
Watts
60W
Dimmable
Dimmable
Lens Material
Glass
Frame Material
Aluminum
Location Rating
Wet
Shade Finish
Clear Seedy

Description

When it comes to a design that will look fresh for decades, it's hard to beat the allure of Mid-century Modern. The Laurent outdoor lighting series epitomizes the appeal of clean lines paired with supreme function, a primary tenet of Mid-century Modern design. Simple globes in clear lightly seeded glass provide softly diffused light, while the versatile Black finish grounds the look. Choose from a full assortment of styles, from one and two light sconces, hanging and post lanterns, to multi-light configurations, including up-and-downlight versions.Extend the careful design focus from interior spaces to the outside with a fashionable and chic light source. From the Laurent collection, this three-light outdoor post mount fixture preserves a classic village aesthetic with a sophisticated, straightforward linear aesthetic. A black finish aluminum frame makes a stunning venue to host three delicate clear seedy glass globe shades, creating an impressive festive look.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.