Laurent Outdoor Pendant, 1-Light, 12 In.W x 15 In.H, Black/Opal

  • Mfr # 597P12-BK

  • Zoro # G211799479


product price:  $320.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Length
12"
Number of Lights
1
Style
Transitional, Modern, Mid-century, Modern
Collection Name
Laurent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597P12-BK
Zoro #
G211799479
UPC #
685659178210
Country of Origin
China

Dimensions

Height
15 in
Length
12"
Width
12 in
Canopy Dimensions
4.875" L x 4.875" W
Cord/Wire Length
110"
Chain Length
Rods: 3x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Transitional, Modern, Mid-century, Modern
Collection Name
Laurent
Shade Material
Glass
Item
Outdoor Pendant
Finish
Black
Dimmable
Yes
Material
Aluminum
Watts
60 W
Standards
SGS
Series
Laurent
Lamp Included
No
Lamp Watts
60
Rated Location
Damp
Shade Finish
Opal
Bulb Base
Medium
Frame Material
Aluminum
Frame Finish
Black
Shade Finish/Color
Opal
Location Rating
Damp
Coastal Item
Yes

Description

Sophisticated yet casual, this exterior light fixture brings a classic village look with whimsy, lifting the ambiance in a deck or patio space. The Laurent one-light outdoor pendant delivers a festive silhouette with old time charm. A single opal glass bulb and straight-form down rod and accents constructed of sleek black aluminum team up to create a compelling look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.