Laurent Outdoor Pendant, 1-Light, 8 In.W x 9 In.H, Black/Clear Seedy

  • Mfr # 599P8-BK

  • Zoro # G511799759


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Length
8"
Number of Lights
1
Style
Transitional, Modern, Mid-century, Modern
Collection Name
Laurent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599P8-BK
Zoro #
G511799759
UPC #
685659178326
Country of Origin
China

Dimensions

Height
9 in
Length
8"
Width
8 in
Canopy Dimensions
4.875" L x 4.875" W
Cord/Wire Length
110"
Chain Length
Rods: 3x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Transitional, Modern, Mid-century, Modern
Collection Name
Laurent
Shade Material
Glass
Item
Outdoor Pendant
Finish
Black
Lamp Watts
60
Lamp Included
No
Dimmable
Yes
Standards
SGS
Series
Laurent
Watts
60 W
Material
Aluminum
Rated Location
Damp
Bulb Base
Medium
Shade Finish
Clear Seedy
Frame Finish
Black
Location Rating
Damp
Frame Material
Aluminum
Shade Finish/Color
Clear Seedy

Description

Mid-Century Modern attitude creates retro inspiration in a fixture that dazzles in an outdoor space. Light up a deck or patio with this cheery one-light outdoor pendant reflecting a hint of storied village nautical attitude. Suspending from a black finish aluminum canopy and down rod, its chic, delicate clear seedy glass globe delivers the ultimate in sophistication.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.