
Laurent Outdoor Pier Mounted Fixture, 1-Light, 12 In.W x 17.75 In.H, Black/Opal
Mfr # 597PHB-533PM-BK
Zoro # G511672120
product price:Â $286.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Length
12"
Watts
60 W
Bulb Base Type
Medium
Series
Laurent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
597PHB-533PM-BK
Zoro #
G511672120
UPC #
685659168761
Country of Origin
China
Dimensions
Length
12"
Height
17.75 in
Width
12 in
Details
Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
60 W
Bulb Base Type
Medium
Series
Laurent
Housing Material
Aluminum
Standards
SGS
Number of Lamps
1
Lamp Included
No
Dimmable
Yes
Max. Wattage
60
Shade Material
Glass
Shade Finish
Opal
Rated Location
Wet
Shade Finish/Color
Opal
Location Rating
Wet
Collection
Laurent
Frame Material
Aluminum
Frame Finish
Black
Description
Bring a festive look to an exterior space in need of ambient lighting. The Laurent one-light outdoor pier mounted fixture is a superb choice for enhancing the decorative quality of landscaped areas, walkways, and fences. Delight in a charming opal glass globe set atop a shapely mount crafted of black finish aluminum. This pier mounted fixture borrows from iconic Mid-Century Modern aesthetics and goes retro for full impact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.