Laurent Outdoor Pier Mounted Fixture, 1-Light, 8 In.W x 13.5 In.H, Black/Clear Seedy

  • Mfr # 599PHM-533PM-BK

  • Zoro # G711672876


product price:  $212.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
13.5 in
Standards
SGS
Width
8 in
Max. Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
599PHM-533PM-BK
Zoro #
G711672876
UPC #
685659183306
Country of Origin
China

Dimensions

Height
13.5 in
Width
8 in
Length
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
SGS
Max. Wattage
60
Series
Laurent
Housing Material
Aluminum
Lamp Included
No
Number of Lamps
1
Watts
60 W
Dimmable
Yes
Bulb Base Type
Medium
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass
Frame Finish
Black
Frame Material
Aluminum
Location Rating
Wet
Shade Finish/Color
Clear Seedy
Collection
Laurent

Description

Incorporate a stylish Mid-Century Modern village-inspired look in exterior lighting to round out a tasteful aesthetic. This one-light outdoor pier mounted fixture from the Laurent collection is fashioned of versatile black finish aluminum in a frame with a charming and lightly dressed up base. A delicate clear seedy glass globe creates ultimate elegance and artistry.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.